42MP025-DFB3
Description
42MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 42MP025-DFB3
BDI # 26270080
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore
42-2P06-SFP4
Description
42-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 42-2P06-SFP4
BDI # 26273997
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.033
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
42XL037-SFP4
Description
42XL037-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 42XL037-SFP4
BDI # 26277234
Features
Pitch Diameter - Inch:
2.674
Flange Outside Diameter - Millimeter:
73.812
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Finished Bore
42-2P06MSFP8
Description
42-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42-2P06MSFP8
BDI # 26283318
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.031
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
42-2P06MSFB8
Description
42-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42-2P06MSFB8
BDI # 26283317
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.031
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore