Page 1 of 10

Next

Compare
56-3M09-6A4

COMPARE

56-3M09-6A4

Description
56-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 56T

B & B MANUFACTURING

Part # 56-3M09-6A4

BDI # 22725206

Features

Pitch Diameter - Inch: 2.105
Inch - Metric: Metric
Outside Diameter - Inch: 2.075
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 53.467
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
56-2P06-6FA3

COMPARE

56-2P06-6FA3

Description
56-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 56T

B & B MANUFACTURING

Part # 56-2P06-6FA3

BDI # 22725175

Features

Pitch Diameter - Inch: 1.404
Flange Outside Diameter - Millimeter: 40.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.384
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35.662
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
56-5M09-6A5

COMPARE

56-5M09-6A5

Description
56-5M09-6A5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 56T

B & B MANUFACTURING

Part # 56-5M09-6A5

BDI # 22725332

Features

Pitch Diameter - Inch: 3.509
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 89.129
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
56-2P03-6FA3

COMPARE

56-2P03-6FA3

Description
56-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 56T

B & B MANUFACTURING

Part # 56-2P03-6FA3

BDI # 22725171

Features

Pitch Diameter - Inch: 1.404
Flange Outside Diameter - Millimeter: 40.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.384
Face Width - Millimeter: 6.985

Face Width - Inch: 0.275
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35.662
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
56-5M15M6A12

COMPARE

56-5M15M6A12

Description
56-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 56T

B & B MANUFACTURING

Part # 56-5M15M6A12

BDI # 22725349

Features

Pitch Diameter - Inch: 3.504
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 89
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY