648MT30AF-F0.750
Description
648MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F0.750
BDI # 926993
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
6414MT55AF-F1.125
Description
6414MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT55AF-F1.125
BDI # 926922
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
648MT30AF-F0.875
Description
648MT30AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F0.875
BDI # 926994
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT30AF-F1.250
Description
648MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F1.250
BDI # 926997
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT50AF-F1.250
Description
648MT50AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F1.250
BDI # 927034
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50