348MG62BF-F1.250
Description
348MG62BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F1.250
BDI # 922478
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
348MT20AF-F1.750
Description
348MT20AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-F1.750
BDI # 924627
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
348MT20AF-F1.625
Description
348MT20AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-F1.625
BDI # 924626
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
348MT20AF-F1.375
Description
348MT20AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-F1.375
BDI # 924624
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
348MT20AF-F1.500
Description
348MT20AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-F1.500
BDI # 924625
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20