3614MT85AF-F2.500
Description
3614MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT85AF-F2.500
BDI # 924860
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
368MT85AF-F1.875
Description
368MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.875
BDI # 925033
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
368MT85AF-F2.000
Description
368MT85AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F2.000
BDI # 925034
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
368MT85AF-F2.125
Description
368MT85AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F2.125
BDI # 925035
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
3614MT85AF-F1.875
Description
3614MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT85AF-F1.875
BDI # 924855
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85