14414MT115A-F2.500
Description
14414MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-F2.500
BDI # 923026
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
14414MT55A-F2.500
Description
14414MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT55A-F2.500
BDI # 923069
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
14414MT170A-F2.500
Description
14414MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-F2.500
BDI # 923038
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
1448MT30A-F2.500
Description
1448MT30A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F2.500
BDI # 923100
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
14414MT40A-F2.500
Description
14414MT40A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT40A-F2.500
BDI # 923054
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40