3214MG125BF-F2.500
Description
3214MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG125BF-F2.500
BDI # 922299
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3214MG90BF-F2.500
Description
3214MG90BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG90BF-F2.500
BDI # 922326
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3214MT85AF-F2.500
Description
3214MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT85AF-F2.500
BDI # 924322
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
3214MT115AF-F2.500
Description
3214MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT115AF-F2.500
BDI # 924196
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3214MT40AF-F2.500
Description
3214MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-F2.500
BDI # 924230
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40