3614MT85AF-F2.500
Description
3614MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT85AF-F2.500
BDI # 924860
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
3614MT115AF-F2.500
Description
3614MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT115AF-F2.500
BDI # 924742
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3614MT55AF-F2.500
Description
3614MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT55AF-F2.500
BDI # 924822
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3614MG125BF-F2.500
Description
3614MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG125BF-F2.500
BDI # 922519
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3614MT40AF-F2.500
Description
3614MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-F2.500
BDI # 924776
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40