3814MT115AF-F2.500
Description
3814MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F2.500
BDI # 925057
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT55AF-F2.500
Description
3814MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT55AF-F2.500
BDI # 925145
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3814MG125BF-F2.500
Description
3814MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.500
BDI # 922599
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3814MG90BF-F2.500
Description
3814MG90BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG90BF-F2.500
BDI # 922613
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3814MT170AF-F2.500
Description
3814MT170AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F2.500
BDI # 925087
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170