9014MT115A-F2.500
Description
9014MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F2.500
BDI # 927556
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
9014MT40A-F2.500
Description
9014MT40A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT40A-F2.500
BDI # 927575
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
908MT20A-F2.500
Description
908MT20A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT20A-F2.500
BDI # 927623
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
908MT30A-F2.500
Description
908MT30A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT30A-F2.500
BDI # 927642
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
908MT85A-F2.500
Description
908MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F2.500
BDI # 927677
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85