12MP025MSFA3
Description
12MP025MSFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 12MP025MSFA3
BDI # 26269036
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12MP025MSFP3
Description
12MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 12MP025MSFP3
BDI # 26275036
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
13-2P06MDFM3
Description
13-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 13-2P06MDFM3
BDI # 26269301
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
12.95
Inch - Metric:
Metric
Outside Diameter - Inch:
0.307
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
10MP025MDFP3
Description
10MP025MDFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 10MP025MDFP3
BDI # 26279447
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.67
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore
10MP025MSFP3
Description
10MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 10MP025MSFP3
BDI # 26271620
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.67
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore