13-2P06-DFP1
Description
13-2P06-DFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 13-2P06-DFP1
BDI # 26275025
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.954
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Finished Bore
13-2P06-DFM1
Description
13-2P06-DFM1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 13-2P06-DFM1
BDI # 26278025
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.954
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Finished Bore
13-2P06-SFM1
Description
13-2P06-SFM1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 13-2P06-SFM1
BDI # 26272989
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.954
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Finished Bore
15-2P06-SFP1
Description
15-2P06-SFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 15-2P06-SFP1
BDI # 26282932
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
14MP025-SFA1
Description
14MP025-SFA1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 14MP025-SFA1
BDI # 26273797
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Finished Bore