15MP025-DFA2
Description
15MP025-DFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 15MP025-DFA2
BDI # 26283050
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Finished Bore
16-3P09-DFP2
Description
16-3P09-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 16-3P09-DFP2
BDI # 26282996
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.828
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
24-2P06-SFB2
Description
24-2P06-SFB2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 24-2P06-SFB2
BDI # 26277361
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
19.812
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
10XL037-SFM2
Description
10XL037-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 10XL037-SFM2
BDI # 26271621
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Finished Bore
12XL037-DFP2
Description
12XL037-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 12XL037-DFP2
BDI # 26275029
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore