24XL037M6A8
Description
24XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 24T
Part # 24XL037M6A8
BDI # 22690949
Features
Pitch Diameter - Inch:
1.535
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
23.8
Face Width - Inch:
0.937
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037M6FA8
Description
24XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 24T
Part # 24XL037M6FA8
BDI # 22690952
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
24MP025MSFM5
Description
24MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 24MP025MSFM5
BDI # 26277272
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
24-2P06-DFM3
Description
24-2P06-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 24-2P06-DFM3
BDI # 26271466
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
19.812
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
24-2P06-SFB2
Description
24-2P06-SFB2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 24-2P06-SFB2
BDI # 26277361
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
19.812
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore