26MP025M3SP8
Description
26MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 26MP025M3SP8
BDI # 26277447
Features
Pitch Diameter - Inch:
0.669
Flange Outside Diameter - Millimeter:
21.08
Inch - Metric:
Metric
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
17
Mounting Method:
Finished Bore
26-3M06-IA3
Description
26-3M06-IA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 26T
Part # 26-3M06-IA3
BDI # 22696102
Features
Pitch Diameter - Inch:
0.977
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Finished Bore
26-3P15-6FA3
Description
26-3P15-6FA3 TIMING PULLEY ; 3MM PIT 15MM W ALUM 1/4" BORE 26T
Part # 26-3P15-6FA3
BDI # 22696184
Features
Pitch Diameter - Inch:
0.977
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
18.847
Face Width - Inch:
0.742
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Finished Bore
26XL037-SFM4
Description
26XL037-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 26XL037-SFM4
BDI # 26270403
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Finished Bore
26-3M06-6A3
Description
26-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 26T
Part # 26-3M06-6A3
BDI # 22696094
Features
Pitch Diameter - Inch:
0.977
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6