Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
14L075NP 3/4 KW 2SS
Description
14L075NP 3/4 KW 2SS TIMING BELT PULLEY ; 3/4" BELT WD 3/8" BELT PTH NICKEL PLATED
Part # 14L075NP 3/4 KW 2SS
BDI # 24049910
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
14H100 5/8 1/4-20SS
Description
14H100 5/8 1/4-20SS PULLEY ; STOCK TIMING PULLEY 1/2IN PITCH
Part # 14H100 5/8 1/4-20SS
BDI # 21445100
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
14H100SS X 1 KW 2SS
Description
14H100SS X 1 KW 2SS TIMING BELT PULLEY ; 1" BORE 1/2" PITCH 14 TOOTH 2.174" OD
Part # 14H100SS X 1 KW 2SS
BDI # 23774526
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4