17L050 3/4 KW 1-SS 90 DEG

COMPARE

17L050 3/4 KW 1-SS 90 DEG

Description
17L050 3/4 KW 1-SS 90 DEG SYNCH PULLEY ; 3/4IN PITCH 17 TEETH L TYPE BELT

MARTIN SPROCKET & GR

Part # 17L050 3/4 KW 1-SS 90 DEG

BDI # 21535967

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.937
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 51.537
Mounting Method: Finished Bore
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
17L100 3/4 KW/SS

COMPARE

17L100 3/4 KW/SS

Description
17L100 3/4 KW/SS PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH

MARTIN SPROCKET & GR

Part # 17L100 3/4 KW/SS

BDI # 21445091

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.937
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 51.537
Mounting Method: Finished Bore
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
17L100 X 5/8 KW SS

COMPARE

17L100 X 5/8 KW SS

Description
17L100 X 5/8 KW SS TIMING PULLEY ; MTO 0.3750" PITCH 17 TOOTH 5/8" BORE

MARTIN SPROCKET & GR

Part # 17L100 X 5/8 KW SS

BDI # 25854204

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.937
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 51.537
Mounting Method: Finished Bore
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY