18H100 X 1-3/16
Description
18H100 X 1-3/16 RLR CHAIN SPROCKET ; 1-3/16" BORE
Part # 18H100 X 1-3/16
BDI # 24884571
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
18L075 X 1 KW SS
Description
18L075 X 1 KW SS TIMING BELT PULLEY ; 18T 1IN BORE CI
Part # 18L075 X 1 KW SS
BDI # 23043044
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
18H100 X 1-1/4
Description
18H100 X 1-1/4 TIMING BELT PULLEY ; 0.5" PITCH 18 TOOTH 1-1/4" BORE
Part # 18H100 X 1-1/4
BDI # 24762365
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
18H100 X 7/8
Description
18H100 X 7/8 SYNCHRONOUS PULLEY ; 18 TEETH 2.875IN PD
Part # 18H100 X 7/8
BDI # 22131941
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
18H100 X 16MM 5MM KW
Description
18H100 X 16MM 5MM KW PULLEY ; 0.5" PITCH 18 TOOTH 16MM BORE
Part # 18H100 X 16MM 5MM KW
BDI # 24762363
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4