28H100X40MM 12X3.3MM KW 2SS
Description
28H100X40MM 12X3.3MM KW 2SS ; TIMING PULLEY
Part # 28H100X40MM 12X3.3MM KW 2SS
BDI # 23207226
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
28H100 X 1IN W/KW2SS
Description
28H100 X 1IN W/KW2SS TIMING PULLEY
Part # 28H100 X 1IN W/KW2SS
BDI # 21591078
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
28L100 1.255/1.257 KW SS
Description
28L100 1.255/1.257 KW SS SYNCH PULLEY ; 3/8IN PITCH 28 TEETH CAST IRON
Part # 28L100 1.255/1.257 KW SS
BDI # 21536566
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
28H100X45MM 14X3.8MM KW 2SS
Description
28H100X45MM 14X3.8MM KW 2SS ; TIMING PULLEY
Part # 28H100X45MM 14X3.8MM KW 2SS
BDI # 23207242
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4