48XL037 5/8
Description
48XL037 5/8 SYNCHRONOUS PULLEY ; 5/8IN BORE 48 TEETH CAST IRON
Part # 48XL037 5/8
BDI # 21445227
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Web Style
Pitch Diameter - Millimeter:
77.62
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525