3014MG90BF-F1.750
Description
3014MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG90BF-F1.750
BDI # 922200
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
308MG62BF-F1.625
Description
308MG62BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG62BF-F1.625
BDI # 922251
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
308MG62BF-F1.250
Description
308MG62BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG62BF-F1.250
BDI # 922248
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
3014MG90BF-F2.375
Description
3014MG90BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG90BF-F2.375
BDI # 922205
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3014MG90BF-F2.500
Description
3014MG90BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG90BF-F2.500
BDI # 922206
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90