365MT25AF-F1.125
Description
365MT25AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F1.125
BDI # 924904
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
365MT25AF-F0.375
Description
365MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F0.375
BDI # 924898
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
368MG36BF-F0.875
Description
368MG36BF F0.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36BF-F0.875
BDI # 922541
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
368MT50AF-F1.375
Description
368MT50AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-F1.375
BDI # 924994
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
368MT50AF-F1.625
Description
368MT50AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-F1.625
BDI # 924996
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50