388MT85AF-F1.625
Description
388MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-F1.625
BDI # 925319
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
388MT85AF-F0.625
Description
388MT85AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT85AF-F0.625
BDI # 925311
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
3814MT170AF-F2.250
Description
3814MT170AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F2.250
BDI # 925085
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3814MT40AF-F1.875
Description
3814MT40AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-F1.875
BDI # 925096
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3814MT170AF-F1.625
Description
3814MT170AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F1.625
BDI # 925080
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170