4014MT115AF-F1.250
Description
4014MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F1.250
BDI # 925336
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4014MT115AF-F1.500
Description
4014MT115AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F1.500
BDI # 925338
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4014MT115AF-F1.375
Description
4014MT115AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F1.375
BDI # 925337
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4014MT115AF-F2.000
Description
4014MT115AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F2.000
BDI # 925342
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4014MT115AF-F2.125
Description
4014MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F2.125
BDI # 925343
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115