428MG62BF-F1.750
Description
428MG62BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.750
BDI # 922725
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
428MG62BF-F2.250
Description
428MG62BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F2.250
BDI # 922729
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
428MG62BF-F1.375
Description
428MG62BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.375
BDI # 922722
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
428MG62BF-F1.875
Description
428MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.875
BDI # 922726
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
428MG62BF-F1.625
Description
428MG62BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62BF-F1.625
BDI # 922724
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62