5014MT55AF-F1.125
Description
5014MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT55AF-F1.125
BDI # 926460
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5014MT40AF-F2.500
Description
5014MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.500
BDI # 926435
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
5014MT40AF-F2.125
Description
5014MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.125
BDI # 926432
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
5014MT40AF-F2.250
Description
5014MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.250
BDI # 926433
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
5014MT40AF-F2.375
Description
5014MT40AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.375
BDI # 926434
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40