Page 1 of 17

Next

Compare
42MP025-DFB3

COMPARE

42MP025-DFB3

Description
42MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025-DFB3

BDI # 26270080

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 31.496
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27.178
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

42-2P06-SFP4

Description
42-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42-2P06-SFP4

BDI # 26273997

Features

Pitch Diameter - Inch: 1.053
Flange Outside Diameter - Millimeter: 31.496
Inch - Metric: Metric
Outside Diameter - Inch: 1.033
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 26.746
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42XL037-SFP4

COMPARE

42XL037-SFP4

Description
42XL037-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42XL037-SFP4

BDI # 26277234

Features

Pitch Diameter - Inch: 2.674
Flange Outside Diameter - Millimeter: 73.812
Inch - Metric: Inch
Outside Diameter - Inch: 2.654
Face Width - Millimeter: 17.475

Face Width - Inch: 0.688
Belt Pitch: 1/5 Inch
Other Features: Type SFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter: 67.92
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

42-2P06MSFP8

Description
42-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42-2P06MSFP8

BDI # 26283318

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.031
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

42-2P06MSFB8

Description
42-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42-2P06MSFB8

BDI # 26283317

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.031
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY