Page 1 of 6

Next

Compare
110MP025-DFB3

COMPARE

110MP025-DFB3

Description
110MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110MP025-DFB3

BDI # 26274863

Features

Pitch Diameter - Inch: 2.801
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Outside Diameter - Inch: 2.781
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 71.145
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

110-2P06MDFM8

Description
110-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110-2P06MDFM8

BDI # 26273644

Features

Pitch Diameter - Inch: 2.756
Flange Outside Diameter - Millimeter: 75.44
Inch - Metric: Metric
Outside Diameter - Inch: 2.736
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 70
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
110MP025MSFP8

COMPARE

110MP025MSFP8

Description
110MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110MP025MSFP8

BDI # 26278035

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 75.44
Inch - Metric: Metric
Outside Diameter - Inch: 2.78
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 71
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

110-2P06-SFP4

Description
110-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110-2P06-SFP4

BDI # 26278038

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Metric
Outside Diameter - Inch: 2.737
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 70.028
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

110-2P06-SFB4

Description
110-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110-2P06-SFB4

BDI # 26274874

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Metric
Outside Diameter - Inch: 2.737
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 70.028
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY