140LT312-6A5

COMPARE

140LT312-6A5

Description
140LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 140T

B & B MANUFACTURING

Part # 140LT312-6A5

BDI # 22704456

Features

Pitch Diameter - Inch: 3.636
Inch - Metric: Inch
Outside Diameter - Inch: 3.616
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 92.354
Mounting Method: Finished Bore
Belt Width - Millimeter: 7.938

Price Inventory : Available to order
Loading Price
QTY