PLB3-032DF09-3/8
Description
PLB3-032DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54658
BDI # 173668
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
PLB3-032SF09-3/8
Description
PLB3-032SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54606
BDI # 173616
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
PLB3-032SF09-1/4
Description
PLB3-032SF09-1/4 TIMING BELT PULLEY ; W/INSERT
Part # 54604
BDI # 173614
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
PLB3-032SF09-5/16
Description
PLB3-032SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54605
BDI # 173615
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
PLB3-032DF0905/16
Description
PLB3-032DF0905/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54657
BDI # 173667
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore