56-5M15M6A12
Description
56-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 56T
Part # 56-5M15M6A12
BDI # 22725349
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
56-3M09-6A4
Description
56-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 56T
Part # 56-3M09-6A4
BDI # 22725206
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
56-2P06-6FA3
Description
56-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 56T
Part # 56-2P06-6FA3
BDI # 22725175
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Finished Bore
56-5P09-6A5
Description
56-5P09-6A5 TIMING PULLEY ; 5MM PIT 09MM W ALUM 3/8" BORE 56T
Part # 56-5P09-6A5
BDI # 22725375
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
56-5M09-6A5
Description
56-5M09-6A5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 56T
Part # 56-5M09-6A5
BDI # 22725332
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9