448MT30AF-F0.750
Description
448MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F0.750
BDI # 925907
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
448MT30AF-F0.875
Description
448MT30AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F0.875
BDI # 925908
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
365MT25AF-F0.375
Description
365MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F0.375
BDI # 924898
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
258MG36BF-F0.750
Description
258MG36BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG36BF-F0.750
BDI # 922024
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
258MG36BF-F0.500
Description
258MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG36BF-F0.500
BDI # 922022
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36