16H150 X 1-1/8
Description
16H150 X 1-1/8 TIMING BELT PULLEY ; 1-1/2" BELT WD 16 TEETH 1-1/8" BORE
Part # 16H150 X 1-1/8
BDI # 24741148
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
16L075 1-1/8 KW 2SS
Description
16L075 1-1/8 KW 2SS SYNCHRONOUS PULLEY ; 1-1/8IN BORE 16 TEETH CAST IRON
Part # 16L075 1-1/8 KW 2SS
BDI # 21445118
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
16L100 1 KW 2SS
Description
16L100 1 KW 2SS SYNCHRONOUS PULLEY ; 1IN BORE 16 TEETH CAST IRON 2 SET SCREW
Part # 16L100 1 KW 2SS
BDI # 21445119
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
16H100SS X 1
Description
16H100SS X 1 TIMING BELT PULLEY ; 16T SS
Part # 16H100SS X 1
BDI # 22369137
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
16L100 1 KW 2SS OKW/90
Description
16L100 1 KW 2SS OKW/90 PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 16L100 1 KW 2SS OKW/90
BDI # 21515915
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4