30-8MXF12X1
Description
30-8MXF12X1 TIMING PULLEY ; 8MM PIT 12MM W 1" BORE STEEL 30T
Part # 30-8MXF12X1
BDI # 22703536
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
30-8MXF21X1
Description
30-8MXF21X1 TIMING PULLEY ; 8MM PIT 21MM W 1" BORE STEEL 30T
Part # 30-8MXF21X1
BDI # 22703565
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
30-8MXF62X1
Description
30-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE STEEL 30T
Part # 30-8MXF62X1
BDI # 22703626
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
30-8MXF36X1
Description
30-8MXF36X1 TIMING PULLEY ; 8MM PIT 36MM W 1" BORE STEEL 30T
Part # 30-8MXF36X1
BDI # 22703596
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
308MG12BF-F1.625
Description
308MG12BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG12BF-F1.625
BDI # 922218
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.995
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12