Page 1 of 19

Next

Compare
36-8MXF62X1

COMPARE

36-8MXF62X1

Description
36-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 36T

B & B MANUFACTURING

Part # 36-8MXF62X1

BDI # 22712522

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.546
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 91.669
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36-8MXF36X1

COMPARE

36-8MXF36X1

Description
36-8MXF36X1 TIMING PULLEY ; 8MM PIT 36MM W 1" BORE CAST IRON 36T

B & B MANUFACTURING

Part # 36-8MXF36X1

BDI # 22712489

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.546
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 91.669
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3614MG90BF-F1.625

COMPARE

3614MG90BF-F1.625

Description
3614MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3614MG90BF-F1.625

BDI # 922526

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 175.006
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 160.426
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
3614MT40AF-F1.375

COMPARE

3614MT40AF-F1.375

Description
3614MT40AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3614MT40AF-F1.375

BDI # 924767

Features

Pitch Diameter - Inch: 6.316
Inch - Metric: Metric
Outside Diameter - Inch: 6.208
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 160.426
Mounting Method: Finished Bore
Belt Width - Millimeter: 40
Belt Style: 14M-40

Price Inventory : Available to order
Loading Price
QTY
368MT20AF-F1.500

COMPARE

368MT20AF-F1.500

Description
368MT20AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 368MT20AF-F1.500

BDI # 924926

Features

Pitch Diameter - Inch: 3.609
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 91.669
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY