38-8MXF36X1
Description
38-8MXF36X1 TIMING PULLEY ; 8MM PIT 36MM W 1" BORE CAST IRON 38T
Part # 38-8MXF36X1
BDI # 22714584
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
38-8MXF62X1
Description
38-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 38T
Part # 38-8MXF62X1
BDI # 22714636
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
388MG36BF-F1.250
Description
388MG36BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F1.250
BDI # 922624
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
388MT20AF-F1.750
Description
388MT20AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-F1.750
BDI # 925213
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
388MT20AF-F1.875
Description
388MT20AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 388MT20AF-F1.875
BDI # 925214
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20