4014MT115AF-F2.000
Description
4014MT115AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F2.000
BDI # 925342
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4014MT115AF-F2.125
Description
4014MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F2.125
BDI # 925343
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4014MT85AF-F2.125
Description
4014MT85AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-F2.125
BDI # 925459
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
408MT30AF-F2.250
Description
408MT30AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-F2.250
BDI # 925578
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
408MT30AF-F2.375
Description
408MT30AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-F2.375
BDI # 925579
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30