8014MT85A-F2.000
Description
8014MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT85A-F2.000
BDI # 927463
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
8014MT55A-F2.250
Description
8014MT55A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT55A-F2.250
BDI # 927450
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
808MT50A-F2.250
Description
808MT50A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT50A-F2.250
BDI # 927522
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
808MT30A-F2.125
Description
808MT30A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT30A-F2.125
BDI # 927502
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
8014MT115A-F2.375
Description
8014MT115A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-F2.375
BDI # 927407
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115