648MT50AF-F2.500
Description
648MT50AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F2.500
BDI # 927044
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
6014MT55AF-F2.500
Description
6014MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F2.500
BDI # 926810
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT55A-F2.500
Description
19214MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.500
BDI # 923266
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
9014MT115A-F2.500
Description
9014MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F2.500
BDI # 927556
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
1128MT85A-F2.500
Description
1128MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT85A-F2.500
BDI # 923008
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85