Page 1 of 15

Next

Compare
13-3M09M6CA4

COMPARE

13-3M09M6CA4

Description
13-3M09M6CA4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-3M09M6CA4

BDI # 22703072

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 15.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.461
Face Width - Millimeter: 11.506

Face Width - Inch: 0.453
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
14MP025MDFP4

COMPARE

14MP025MDFP4

Description
14MP025MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 14MP025MDFP4

BDI # 26278144

Features

Pitch Diameter - Inch: 0.354
Flange Outside Diameter - Millimeter: 13.46
Inch - Metric: Metric
Outside Diameter - Inch: 0.335
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP025MDFP4

COMPARE

15MP025MDFP4

Description
15MP025MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 15MP025MDFP4

BDI # 26273712

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 13.97
Inch - Metric: Metric
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

18-3P09MSFA4

Description
18-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 18-3P09MSFA4

BDI # 26274719

Features

Pitch Diameter - Inch: 0.669
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.646
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12-2P06MDFP4

COMPARE

12-2P06MDFP4

Description
12-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12-2P06MDFP4

BDI # 26270457

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.28
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY