22-8MX12-1008
Description
22-8MX12-1008 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 22T
Part # 22-8MX12-1008
BDI # 22688228
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.142
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed
TL22L100-1008
Description
TL22L100-1008 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 22T
Part # TL22L100-1008
BDI # 22738951
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
TL22L050-1008
Description
TL22L050-1008 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 22T
Part # TL22L050-1008
BDI # 22738943
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
22-8P12-1008
Description
22-8P12-1008 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 22T
Part # 22-8P12-1008
BDI # 22688292
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed
22-8MX21-1008
Description
22-8MX21-1008 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 22T
Part # 22-8MX21-1008
BDI # 22688232
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.142
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed