24-8P20-1108
Description
24-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 24T
Part # 24-8P20-1108
BDI # 22690486
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed
24-8P30-1108
Description
24-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 24T
Part # 24-8P30-1108
BDI # 22690490
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed