28-8MX21-1108SS
Description
28-8MX21-1108SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 28T
Part # 28-8MX21-1108SS
BDI # 23109634
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8MX12-1108
Description
28-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 28T
Part # 28-8MX12-1108
BDI # 22699364
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8P12-1108
Description
28-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 28T
Part # 28-8P12-1108
BDI # 22699512
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8P30-1108
Description
28-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 28T
Part # 28-8P30-1108
BDI # 22699520
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8P20-1108
Description
28-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 28T
Part # 28-8P20-1108
BDI # 22699516
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed