TL24L100
Description
TL24L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 24T
Part # TL24L100
BDI # 22738969
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
TL24L050
Description
TL24L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 24T
Part # TL24L050
BDI # 22738965
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
TL24L075
Description
TL24L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 24T
Part # TL24L075
BDI # 22738967
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.588
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed