TL28L050
Description
TL28L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 28T
Part # TL28L050
BDI # 22738993
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed