35-8P12-1210
Description
35-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 35T
Part # 35-8P12-1210
BDI # 22710825
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.457
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed