TL24H100
Description
TL24H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 24T
Part # TL24H100
BDI # 24543901
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
TL24H100-1610
Description
TL24H100-1610 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 24T
Part # TL24H100-1610
BDI # 22738955
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.528
Face Width - Inch:
1.32
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed