TL28L075
Description
TL28L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 28T
Part # TL28L075
BDI # 22738995
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
TL28L100
Description
TL28L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 28T
Part # TL28L100
BDI # 22738997
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed