TL32L075
Description
TL32L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 32T
Part # TL32L075
BDI # 22739025
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
TL32L100
Description
TL32L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 32T
Part # TL32L100
BDI # 22739027
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
TL32L050
Description
TL32L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 32T
Part # TL32L050
BDI # 22739023
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed