35-8MX12-1610
Description
35-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 35T
Part # 35-8MX12-1610
BDI # 22710753
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.445
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed
35-8MX21-1610
Description
35-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 35T
Part # 35-8MX21-1610
BDI # 22710757
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.445
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed
35-8MX36-1610
Description
35-8MX36-1610 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 35T
Part # 35-8MX36-1610
BDI # 22710761
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.445
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed
35-8P20-1610
Description
35-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 35T
Part # 35-8P20-1610
BDI # 22710828
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.457
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed
35-8P30-1610
Description
35-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 35T
Part # 35-8P30-1610
BDI # 22710832
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.457
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed